Zoro Homepage

Parting and Grooving Insert, Top Notch, NG, 0.0100 in, Carbide

  • Mfr # 913-000-310

  • Zoro # G9225754


product price: $40.39
/ea
Sold in multiples of 10 for $403.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
2
Grade
UD51
Corner Radius
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-310
Zoro #
G9225754
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.0100 in
Insert Thickness
0.219"
Insert Seat Size
2
Width
0.062 in
Thickness
0.1500 in
Max. Grooving Width
0.0620 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-2L W.062
ANSI Number
NG-2L W.062
Coating
Tin
No. of Edges
1
Hardened (H) Compatibility
No
Style
NG
Mounting Style
Top Notch Clamp
Application
General Purpose
Stainless (M) Compatibility
Yes
For Use With
NER2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Hole Type
No Hole
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Grooving
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Clearance Angle
3 Degrees
Manufacturer Grade
UD51
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
ANSI Code
NG-2L W.062
Insert Holding Type
Top Clamp

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0620 in, ANSI Code NG-2L W.062, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.