Parting and Grooving Insert, Top Notch, NG, 0.0250 in, Carbide

  • Mfr # 913-000-326

  • Zoro # G9225912


product price:  $53.99
/ea
Sold in multiples of 10 for $539.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
4
Grade
UD51
Corner Radius
0.0250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-326
Zoro #
G9225912
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.0250 in
Insert Seat Size
4
Width
0.250 in
Insert Thickness
0.453"
Thickness
0.2550 in
Cutting Height
0.4530 in
Max. Grooving Width
1/4 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-4R W.250
Stainless (M) Compatibility
Yes
Coating
Tin
Cutting Direction
Right Hand
Application
General Purpose
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
NG-4R W.250
Style
NG
Mounting Style
Top Notch Clamp
For Use With
NEL4
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
No
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Clearance Angle
3 Degrees
Insert Holding Type
Top Clamp
Primary Material Application ISO Code
P
ANSI Code
NG-4R W.250
Material - Machining
Carbide
Cutting Application
Grooving
Hole Type
No Hole

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NG-4R W.250, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.