Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 913-000-383

  • Zoro # G2783159


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-383
Zoro #
G2783159
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Steel (P) Compatibility
Yes
For Use With
SSKCR3
Mounting Style
Screw Lock
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
SCMT 32.51 UD51
Coating
Tin
Relief Angle
7 Degrees
Style
SCMT
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Application
Finishing
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Holding Type
Countersink Hole
Shape
Square
Included Angle
90 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
UD51
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Chip-Breaker Code
ZX3
Cutting Application
Boring, Turning
ANSI Code
SCMT32.51
Secondary Material Application ISO Code
K, M, S

Description

Square Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.