Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # 913-000-399

  • Zoro # G2783055


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-399
Zoro #
G2783055
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
120404
Coating
Tin
Relief Angle
0 Degrees
Style
SNMG
Mounting Style
Clamp and Lock Pin
For Use With
MSKNR/L4
No. of Edges
4
Application
Roughing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
SNMG 431 UD51
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P
Shape
Square
Coating Process
CVD
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ZP1
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
UD51
Material - Machining
Carbide
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, M, S
Finish - Machining
TiN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
SNMG431
Number of Cutting Edges
4

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.