Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # 913-000-407

  • Zoro # G9675391


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-407
Zoro #
G9675391
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Nose Radius
0.031"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
150608
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Relief Angle
0 Degrees
ANSI Number
SNMG 542 UD52
Hardened (H) Compatibility
No
Coating
TiAlN
Mounting Style
Clamp and Lock Pin
Style
SNMG
Super Alloy (S) Compatibility
No
For Use With
MSKNR/L5
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Application
Roughing
Steel (P) Compatibility
Yes
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P, S
ANSI Code
SNMG542
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
Finish - Machining
TiAlN
Shape
Square
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
4
Manufacturer Grade
UD52
Cutting Application
Boring, Turning
Material - Machining
Carbide
Chip-Breaker Code
ZP1
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 5/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.