Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IL, Carbide

  • Mfr # 913-000-007

  • Zoro # G9225185


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-007
Zoro #
G9225185
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IL
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IL14ACME
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Style
Laydown
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
Coating
TiN
Steel (P) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
3IL14ACME
Application
General Purpose
For Use With
LSER3
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Insert Type
3IL
Shape
Triangle
Material
Carbide
Coating Process
CVD
Insert Holding Type
3/8 in
Secondary Material Application ISO Code
K, M, S
Cutting Application
Threading
Material - Machining
Carbide
Primary Material Application
Steel
Side-to-Cutting Tip
0.0500 in
Number of Cutting Edges
3
Max. Thread Pitch
14
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Thread Standard
ACME
Thread Direction
Left Hand
Primary Material Application ISO Code
P
Threading Location
Internal
Measurement System
Fractional Inch
ANSI Code
3IL14ACME

Description

Threading Insert, 3IL, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.