Threading Insert, Triangle, 3/8 in, 3IR, Carbide

  • Mfr # 913-000-020

  • Zoro # G9225316


product price:  $28.45
/ea
Sold in multiples of 10 for $284.50

Key Features

Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-000-020
Zoro #
G9225316
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IR
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR16ACME
Coating
TiN
ANSI Number
3IR16ACME
Stainless (M) Compatibility
Yes
For Use With
LSER3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Style
Laydown
Mounting Style
Screw Lock
Application
General Purpose
Steel (P) Compatibility
Yes
Shape
Triangle
Insert Type
3IR
Material
Carbide
Thread Standard
ACME
Cutting Application
Threading
Secondary Material Application ISO Code
K, M, S
Max. Thread Pitch
16
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Thread Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Coating Process
CVD
Finish - Machining
TiN
Material - Machining
Carbide
Side-to-Cutting Tip
0.0400 in
Insert Holding Type
3/8 in
Threading Location
Internal
Manufacturer Grade
UD51
ANSI Code
3IR16ACME
Measurement System
Fractional Inch

Description

Threading Insert, 3IR, Internal, Cutting Direction Neutral, ACME, Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.