Zoro Homepage

Threading Insert, Triangle, 3/8 in, 3JIRAG, 0.0020 in, Carbide

  • Mfr # 913-000-026

  • Zoro # G9225377


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Triangle
Insert Style
3JIRAG
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-026
Zoro #
G9225377
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0020 in
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3JIRAG
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3JIRAG60
Stainless (M) Compatibility
Yes
Style
Laydown
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
3JIRAG60
No. of Edges
3
For Use With
LSER3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiN
Application
General Purpose
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Material
Carbide
Insert Type
3JIRAG
Shape
Triangle
Secondary Material Application ISO Code
K, M, S
Number of Cutting Edges
3
Thread Pitch
0.05mm to 3.00mm
Insert Holding Type
3/8 in
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
3JIRAG60
Min. Thread per Inch
8
Cutting Application
Threading
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Min. Thread Pitch
0.05mm
Thread Standard
Partial Profile 60 Degrees
Primary Material Application
Steel
Manufacturer Grade
UD51
Thread Profile Type
Partial
Threading Location
Internal
Max. Thread Pitch
48
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Side-to-Cutting Tip
0.0600 in
Finish - Machining
TiN
Thread Direction
Right Hand

Description

Threading Insert, 3JIRAG, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.