Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 913-000-486

  • Zoro # G1962871


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-486
Zoro #
G1962871
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Nose Radius
0.031"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
220408
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG 432 UD51
Application
Roughing
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp and Lock Pin
No. of Edges
3
Style
TNMG
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
MTUNR4, MTFNR4
Coating
Tin
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Number of Cutting Edges
3
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S
Finish - Machining
TiN
Manufacturer Grade
UD51
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application
Steel
Included Angle
60 Degrees
Clearance Angle
0 Degrees
ANSI Code
TNMG432 UD51
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.