Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # 913-000-508

  • Zoro # G1962856


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-508
Zoro #
G1962856
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Insert Thickness
0.094"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110204
Style
TPMT
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Application
Finishing
Steel (P) Compatibility
No
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M)
ANSI Number
TPMT 21.51 UD21
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
No. of Edges
3
Hardened (H) Compatibility
No
For Use With
STUPR/L2, STFPR2
Stainless (M) Compatibility
Yes
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Included Angle
60 Degrees
Shape
Triangle
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Primary Material Application
Cast Iron
ANSI Code
TPMT21.51 UD21
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.