Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide

  • Mfr # 913-000-475

  • Zoro # G2782836


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-475
Zoro #
G2782836
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Nose Radius
0.015"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Application
Roughing
Coating
TiAlN
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG 331 UD52
Stainless (M) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
No. of Edges
3
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Style
TNMG
Insert Holding Type
Straight Hole
Manufacturer Grade
UD52
Number of Cutting Edges
3
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M
ANSI Code
TNMG331 UD52
Shape
Triangle
Primary Material Application ISO Code
P, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Included Angle
60 Degrees
Primary Material Application
Nickel, Steel, Titanium

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.