Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide

  • Mfr # 913-000-478

  • Zoro # G2782818


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-478
Zoro #
G2782818
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160408
Non Ferrous (N) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
TNMG 332 UD51
Application
Roughing
Style
TNMG
Steel (P) Compatibility
Yes
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Triangle
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
ANSI Code
TNMG332 UD51
Coating Process
CVD
Cutting Application
Boring, Turning
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, S
Included Angle
60 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.