AW ISO 68 Hydraulic Oil 5000, 55 Gal DRUM

  • Mfr # UL803-D
  • Zoro # G824997194
product price: 
$
1,570.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Base Oil
Conventional
Color
Amber
ISO Viscosity Grade
ISO 68
Application
Hydraulic pumps, industrial hydraulic systems, construction and agricultural equipment, manufacturing machinery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UL803-D
Zoro #
G824997194
UPC #
810050654951
Country of Origin
United States
Base Oil
Conventional
Item
Hydraulic Fluid
Color
Amber
ISO Viscosity Grade
ISO 68
Application
Hydraulic pumps, industrial hydraulic systems, construction and agricultural equipment, manufacturing machinery

Description

Formulated with high viscosity-index paraffinic base stocks and premium performance additives, U1P-Duty AW ISO 68 Hydraulic Oil 5,000 Hours exhibits excellent oxidation stability, corrosion protection, shear stability, and pump-ability in a wide array of operating conditions and temperatures. The comprehensive additive package includes anti-wear, anti-corrosion, anti-foaming agents. Acceptable for a wide-range of applications, U1P-Duty AW ISO 68 Hydraulic Oil 5,000 Hours resist oxidation, rust, corrosion, foaming, varnish, and wear.

Ratings & reviews