SAE 75W-140 Synthetic Gear Oil, API GL-5, 55 Gal DRUM
- Mfr # UL705-D
- Zoro # G624997196
product price:Â
$
2,521.99
/ea
Key Features
Color
Amber
ISO Viscosity Grade
75W-140
Base Oil
Synthetic
Application
Recommended for use in heavy-duty differentials, hypoid gear sets, rear axles, transfer cases, and manual transmissions requiring 75W-140 viscosity grade oil meeting API GL-5 performance standards.
For Use With
Limited slip differentials, hypoid gear sets, transfer cases, heavy-duty axles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL705-D
- Zoro #
- G624997196
- UPC #
- 810050654234
- Country of Origin
- United States
- Color
- Amber
- ISO Viscosity Grade
- 75W-140
- Base Oil
- Synthetic
- Item
- Gear Oil
- Application
- Recommended for use in heavy-duty differentials, hypoid gear sets, rear axles, transfer cases, and manual transmissions requiring 75W-140 viscosity grade oil meeting API GL-5 performance standards.
- For Use With
- Limited slip differentials, hypoid gear sets, transfer cases, heavy-duty axles
Description
SAE 75W-140 Synthetic Gear Oil, API GL-5 is formulated with synthetic base oils and specialty performance additives to deliver enhanced high-temperature thermal and oxidative stability across a wide range of operating conditions. Advanced anti-cuffing additives and friction modifiers provide superior protection and lubricity under extreme pressure conditions. Additionally, Ultra1Plus Limited Slip Gear Oils are shear-stable and resistant to rust, oxidation, foaming, and varnish formation. SAE 75W-140 Synthetic Gear Oil, API GL-5 is designed for year-round, all-season use and exceeds the all-weather performance viscosity requirements of SAE J306, as well as the demanding performance standards of API GL-5 and MT-1. The API GL-5 category defines service characteristics for gears-particularly hypoid gears in automotive axles-operating under high-speed and/or low-speed, high-torque conditions. Lubricants meeting API MT-1 specifications provide protection against thermal degradation, component wear, and oil deterioration beyond what is offered by lubricants meeting only API GL-5 requirements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.