Battery - Battery Rechargeable - 1050 mAh - 3.7 V DC - 1-/ Pack
- Mfr # URC-MX980
- Zoro # G0986573
product price:Â
$
23.79
/ea
Key Features
Height
0.3 in
Battery Capacity
1050 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Universal Remote Control - MX810, Universal Remote Control - MX880, Universal Remote Control - MX950, Universal Remote Control - MX980
Width
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URC-MX980
- Zoro #
- G0986573
- UPC #
- 728286576490
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 1050 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- For Use With
- Universal Remote Control - MX810, Universal Remote Control - MX880, Universal Remote Control - MX950, Universal Remote Control - MX980
- Battery Rechargeable
- Yes
- Output Voltage
- 3.7 V DC
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.3 in
- Width
- 2.1 in
- Depth
- 1.4 in
Description
Battery,3.7V,Lithium Ion Ultralast U
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.