Battery - Battery Rechargeable - 2100 mAh - 3.7 V DC - 1-/ Pack
- Mfr # URC-MX3000
- Zoro # G0986589
product price:Â
$
15.99
/ea
Key Features
Height
0.2 in
Battery Capacity
2100 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Crestron - MT-1000C, Crestron - MT-1000C Minitouch Wireless, Universal Remote Control - MX3000, Universal Remote Control - MX3000I, Crestron - TPS-4L
Width
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- URC-MX3000
- Zoro #
- G0986589
- UPC #
- 728286575929
- Country of Origin
- China
Dimensions
- Height
- 0.2 in
- Width
- 2.6 in
- Depth
- 2.4 in
Details
- Item
- Battery
- Battery Capacity
- 2100 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- For Use With
- Crestron - MT-1000C, Crestron - MT-1000C Minitouch Wireless, Universal Remote Control - MX3000, Universal Remote Control - MX3000I, Crestron - TPS-4L
- Output Voltage
- 3.7 V DC
- Battery Rechargeable
- Yes
- Environmentally Friendly
- Yes
Description
Battery,3.7V,Lithium Ion Ultralast U
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.