This item is Discontinued.

Ultralube 55 gal Drum Amber 10593

55 gal Drum Amber (Discontinued)

  • Mfr # 10593
  • Zoro # G4087221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10593
Zoro #
G4087221
UPC #
079700105933
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal

Details

Item
Industrial Gear Lube
Appearance
Amber Oil
Type
ISO140
Container Type
Drum
VOC Content
0
Color
Amber
Flash Point (F)
594 Degrees F
Viscosity Index
220
Application
Gear Cases
Specific Gravity
0.93
Standards
ISO 140
Flash Point
594 Degrees F
Series
UltraLube
Product Form
Liquid
For Use On
Gear Cases
Product Type
Lubricant

Description

Industrial Gear Lube, Product Type Lubricant, Series UltraLube, Container Type Drum, Container Size 55 gal, For Use On Gear Cases, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Standards ISO 140, Color Amber, Product Form Liquid, Flash Point 594 Degrees F, Specific Gravity 0.93

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.