This item is Discontinued.

Ultralube 8 oz., Spray Bottle, Amber 10446

8 oz., Spray Bottle, Amber (Discontinued)

  • Mfr # 10446
  • Zoro # G3742715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10446
Zoro #
G3742715
UPC #
079700104462
Country of Origin
Unknown

Dimensions

Size
8 oz.
Container Size
8 oz

Details

Application
Anything that Sticks, Squeaks, Binds, Rusted, Sliding Parts, Metal to Metal, Plastics, General Purpose Cutting Fluid
Container Type
Spray Bottle
Min. Operating Temp.
-4 Degrees F
Flash Point
590 Degrees F
NSF Rating
Not Rated
Color
Amber
Lubricant NSF Rating
Not Rated
Item
Lubricant/Penetrant
Specific Gravity
0.92
Standards
Listed and registered by the USDA BioPreferredSM program
Max. Operating Temp.
450 Degrees F
VOC Content
0%
Sub-Category
General Purpose Lubricants

Description

Container Size 8 oz, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, VOC Content 0 Percent, Flash Point 590 Degrees F, Standards Listed and registered by the USDA BioPreferredSM program

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.