Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10666
Zoro #
G4168227
UPC #
079700106664
Country of Origin
Unknown
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Fragrance
Faint Vegetable Oil
Application
Drilling Metals and Tapping Threads, Mechanical Contractors and Sprinkler System Installers Threading Pipe With Landis Or Rigid Style Machines, Both Manual and Cnc Machining Centers
Fluid Properties
Biodegradable
Features
Keeps Drill Bits Cool and Lubricated to Extend Drill Bit Life, Superior Lubricity Maximizes Feed Rates and Improves Productivity, Prevents Chipped Teeth When Tapping Hardened Parts, Vegetable Oil Base Reduces Dermatitis
Physical Form
Liquid
Specific Gravity
1.0
Item
Cutting Oil
Color
Amber
Fluid Type
Biodegradable
Cutting Fluid Sub-Category
Cutting Oils
Container Style
Jug
Base Oil
Vegetable Oil
For Use With
Ferrous Alloys, Iron, Steel
Container Type
Can
Flash Point
421 Degrees F
Description
Cutting Oil, Container Size 1 gal, Can, Amber, Application Drilling Metals and Tapping Threads, Mechanical Contractors and Sprinkler System Installers Threading Pipe With Landis Or Rigid Style Machines, Both Manual and Cnc Machining Centers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.