This item is Discontinued.

Ultralube Cutting Oil, 16 oz, Squeeze Bottle 10665

Cutting Oil, 16 oz, Squeeze Bottle (Discontinued)

  • Mfr # 10665
  • Zoro # G4229915
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10665
Zoro #
G4229915
UPC #
079700106657
Country of Origin
Unknown

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Specific Gravity
1.0
Cutting Fluid Sub-Category
Cutting Oils
Item
Cutting Oil
Application
Drilling Metals and Tapping Threads, Mechanical Contractors and Sprinkler System Installers Threading Pipe With Landis Or Rigid Style Machines, Both Manual and Cnc Machining Centers
Features
With Yorker Cap For Easy Dispensing, Keeps Drill Bits Cool and Lubricated to Extend Drill Bit Life, Superior Lubricity Maximizes Feed Rates and Improves Productivity, Prevents Chipped Teeth When Tapping Hardened Parts, Vegetable Oil Base Reduces Dermatitis
Fluid Type
Biodegradable
Fluid Properties
Biodegradable
Base Oil
Vegetable Oil
Color
Amber
Container Style
Bottle
Physical Form
Liquid
For Use With
Ferrous Alloys, Iron, Steel
Flash Point
421 Degrees F
Fragrance
Faint Vegetable Oil
Container Type
Squeeze Bottle

Description

Cutting Oil, Container Size 16 oz, Squeeze Bottle, Amber, Application Drilling Metals and Tapping Threads, Mechanical Contractors and Sprinkler System Installers Threading Pipe With Landis Or Rigid Style Machines, Both Manual and Cnc Machining Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.