Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10671
Zoro #
G4004174
UPC #
079700106718
Country of Origin
Unknown
Dimensions
Size
5 gal.
Details
Features
Maximizes Feed Rates, Improves Productivity, Reduces Chip Weld, and Improves Centricity, Accuracy & Part Run-Out, Reduce Heat, Smoke and Misting, Does Not Contain Toxic Chemicals
Standards
ISO 14000
Item
Cutting Oil
Container Type
Carboy
Specific Gravity
1.0
Flash Point
590 Degrees F
Viscosity
40 cSt @ 40 Degrees C, 8.5 cSt @ 100 Degrees C
Fragrance
Faint Vegetable Oil
Color
Light Yellow
Application
General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling and Screw Machining
Cutting Fluid Sub-Category
Cutting Oils
Fluid Type
Chlorine-Free, Bio based
Description
Cutting Oil, Carboy, Light Yellow, Application General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling and Screw Machining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.