Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10652
Zoro #
G4146003
UPC #
079700106527
Country of Origin
Unknown
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Cutting Oil
Specific Gravity
1.0
Flash Point
590 Degrees F
Features
Maximizes Feed Rates, Improves Productivity, Reduces Chip Weld, and Improves Centricity, Accuracy & Part Run-Out. Reduce Heat, Smoke and Misting, Non-staining, High Flash and Fire Points
Application
General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling, Screw Machining, Sharpening High Speed Steel and Carbide Cutting Tools
Physical Form
Liquid
Container Type
Drum
Cutting Fluid Sub-Category
Cutting Oils
Color
Light Yellow
Fluid Type
Bio based, Chlorine Free
Viscosity
40 cSt @ 40 Degrees C, 8.5 cSt @ 100 Degrees C
For Use With
All Metals
Fragrance
Faint Vegetable Oil
Container Style
Drum
Base Oil
Vegetable Oil
Description
Cutting Oil, Container Size 55 gal, Drum, Light Yellow, Application General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling, Screw Machining, Sharpening High Speed Steel and Carbide Cutting Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.