Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10668
Zoro #
G4160563
UPC #
079700106688
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Application
Drilling, Tapping, Threading
Item
Cutting Oil
Flash Point
421 Degrees F
Physical Form
Liquid
Fluid Type
Biodegradable
Fragrance
Faint Vegetable Oil
Features
Keeps Drill Bits Cool And Lubricated To Extend Drill Bit Life, Out Performs Conventional Petroleum Based Tapping Fluids, Prevents Chipped Teeth When Tapping Hardened Parts, Superior Lubricity Maximizes Feed Rates And Improves Productivity
Cutting Fluid Sub-Category
Cutting Oils
Container Type
Drum
Color
Light Amber
Container Style
Drum
Base Oil
Vegetable Oil
For Use With
Ferrous Alloys, Iron, Steel
Specific Gravity
1
Fluid Properties
Biodegradable
Series
ULTRALUBE
Fluid Characteristics
Biodegradable
Description
Cutting Oil, Container Size 55 gal, Drum, Light Amber, Application Drilling, Tapping, Threading
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.