Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10672
Zoro #
G4136422
UPC #
079700106725
Country of Origin
Unknown
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Container Type
Drum
Specific Gravity
1.0
Fluid Type
Bio based, Chlorine Free
Cutting Fluid Sub-Category
Cutting Oils
Container Style
Drum
Physical Form
Liquid
Application
General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling and Screw Machining
Standards
ISO 14000
Item
Cutting Oil
Flash Point
590 Degrees F
Fragrance
Faint Vegetable Oil
Viscosity
40 cSt @ 40 Degrees C, 8.5 cSt @ 100 Degrees C
Features
Maximizes Feed Rates, Improves Productivity, Reduces Chip Weld, and Improves Centricity, Accuracy & Part Run-Out, Reduce Heat, Smoke and Misting, Does Not Contain Toxic Chemicals
For Use With
All Metals
Color
Light Yellow
Description
Cutting Oil, Container Size 55 gal, Drum, Light Yellow, Application General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling and Screw Machining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.