This item is Discontinued.

Ultralube Lubricant, 8 oz., Aerosol can, Yellow 10443

Lubricant, 8 oz., Aerosol can, Yellow (Discontinued)

  • Mfr # 10443
  • Zoro # G3618422
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10443
Zoro #
G3618422
UPC #
079700104431
Country of Origin
Unknown

Dimensions

Size
8 oz.
Container Size
8 oz

Details

Application
Assembly & run-in lubrication, gaskets, machine tool sliding surfaces & gears, tumbler locks, intricate mechanisms, and more.
Lubricant Type
Lubricant
Container Type
Aerosol can
Net Weight
8 oz.
Min. Operating Temp.
-4 Degrees F
Flash Point
590 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Yellow
Lubricant Container
Aerosol Can
VOC Content
30%
Series
UltraLube
Lubricant Color
Yellow
Standards
Listed and registered by the USDA BioPreferredSM program
Item
Lubricant/Penetrant
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Max. Operating Temp.
450 Degrees F
Specific Gravity
0.92
Lubricant Additives
No Additives
Sub-Category
General Purpose Lubricants
Chemical Base
Vegetable Oil

Description

Wet, Container Size 8 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, VOC Content 30 Percent, Lubricant Color Yellow, Extremely Flammable Aerosol (Category 1), Flash Point 590 Degrees F, Standards Listed and registered by the USDA BioPreferredSM program

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.