Shop ULTRASITE

Hexagon Picnic Table, Brown, Vandal Resistant Resinwood, 77-1/8 in L, 28-3/4 in H Overall Plank

  • Mfr # PB 6HEXBRO

  • Zoro # G610881591


product price:  $1,191.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Hexagon
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB 6HEXBRO
Zoro #
G610881591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
77-1/8 in
Overall Width
75-1/2 in
Overall Height
28-3/4 in
Bench Height
17 in
Tabletop Length
48-1/2 in
Bench Length
49 in
Tabletop Width
41-1/2 in
Umbrella Hole Diameter
1-9/16 in
Bench Depth
9-1/4 in

Details

Shape
Hexagon
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Brown
Frame Color
Black
Bench Color
Brown
Item
Picnic Table
Assembly
Unassembled
Frame Material
Recycled Plastic
Bench Coating/Finish
Uncoated
Includes Umbrella Hole
Yes
User Entry
Walk Through
Number of Benches
3
Support Style
Leg
Includes Mounting Hardware
No

Description

Hexagonal Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Brown, Bench Depth 9 1/4 in, Bench Height 17 in, Bench Length 49 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole Yes, Mounting Location Portable, Number of Benches 3, Overall Diameter Not Applicable, Overall Height 28 3/4 in, Overall Length 77 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.