Rectangle Picnic Table, Brown, Vandal Resistant Resinwood, 90 in L, 29-3/4 in H Overall Plank

  • Mfr # PB 6BROPARKPADA

  • Zoro # G210881694


product price:  $1,366.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB 6BROPARKPADA
Zoro #
G210881694
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90 in
Overall Width
57-7/8 in
Overall Height
29-3/4 in
Bench Height
17-1/2 in
Bench Length
72 in
Tabletop Length
90 in
Bench Depth
9-1/4 in
Tabletop Width
27-3/4 in
Frame Diameter
1-5/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Brown
Frame Color
Black
Bench Color
Brown
Item
Picnic Table
Frame Material
Steel
Frame Finish
Powder Coated
Assembly
Unassembled
Standards
ADA Accessible
Bench Coating/Finish
Uncoated
User Entry
Wheelchair
Includes Mounting Hardware
No
Support Style
Leg
Includes Umbrella Hole
No
Number of Benches
2

Description

ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Brown, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products