Rectangle Picnic Table, Silver, Aluminum, 72 in L, 30 in H Overall Plank

  • Mfr # BT158-A6

  • Zoro # G3501919


product price: $917.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Aluminum
Bench Structural Material
Aluminum
Tabletop Texture
Plank
Tabletop Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT158-A6
Zoro #
G3501919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
68 in
Overall Height
30 in
Top Thickness
2 in
Overall Depth
68 in
Bench Height
18 in
Bench Depth
9-1/4 in
Tabletop Thickness
2 in
Tabletop Width
28-1/4 in
Bench Length
72 in
Frame Diameter
1-5/8 in
Tabletop Length
72 in

Details

Shape
Rectangle
Tabletop Structural Material
Aluminum
Bench Structural Material
Aluminum
Tabletop Texture
Plank
Tabletop Color
Silver
Frame Color
Silver
Bench Color
Silver
Item
Picnic Table
Weight Capacity
500 lb
Assembly
Unassembled
Entry
Walk Through
Frame Material
Steel
Frame Finish
Galvanized
Bench Coating/Finish
Anodized
Number of Benches
2
Includes Umbrella Hole
No
Includes Mounting Hardware
No
User Entry
Walk Through
Support Style
Leg

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Anodized, Bench Color Silver, Bench Depth 9 1/4 in, Bench Height 18 in, Bench Length 72 in, Bench Structural Material Aluminum, Frame Color Silver, Frame Diameter 1 5/8 in, Frame Finish Galvanized, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 30 in, Overall Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products