Drain Filter, Fabric, Black

  • Mfr # 9219
  • Zoro # G1162384
product price: 
$
47.99
/ea

Key Features

Material
Non-woven, polypropylene geotextile
Color
Black
Dimensions
48 in L x 36 in W x 18 in H
Removes
Oil, Sediment
Standards
NPDES, 40 CFR 122.26 (1999)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9219
Zoro #
G1162384
UPC #
808416092196
Country of Origin
Guatemala
Item
Drain Filter
Material
Non-woven, polypropylene geotextile
Color
Black
Removes
Oil, Sediment
Standards
NPDES, 40 CFR 122.26 (1999)
Flow Capacity
500 gpm
Oil Capacity
1.38 gal
For Use With
Almost Any Drain
Includes
Overflow Port
Recycled Content (%)
No Recycled Content
Filtration Capacity
Oil Capacity: 1.38 gal; Sediment Capacity: 40 lb
For Drain Type
Catch Basin Drains
Substances Filtered
Oil, Sediment
Filter Material
Fabric
Retaining Rods Required
Not Required
Max. Flow Rate
500 gpm
Micron Rating
80/180
Sediment Capacity (Weight)
40 lb
Weight
2 lb.
Capacity
Up to 1.38 gal of Oil
Reusable
No
Frame Style
Frameless
Sediment Capacity (Volume)
18 kg
Installation Method
Under Grate
Shell Material
Non-woven, polypropylene geotextile
Wire Color
Black
Traction Material
Non-woven, polypropylene geotextile

Dimensions

Dimensions
48 in L x 36 in W x 18 in H
Width
36 in
Height
18 in
Opening Size
10 in dia
Length
48 in
Depth
18 in

Description

Drain Filter, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 48 in, Width 36 in, Height 18 in, Opening Size 10 in dia, For Use With Almost Any Drain, Oil Capacity 1.38 gal, Material Non-woven, polypropylene geotextile

Ratings & reviews