Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Guard, Oil & Sediment, 60 In. L

  • Mfr # 9356

  • Zoro # G3744325


product price: $32.95
/ea

Key Features

Material
Non-Woven, Polypropylene Geotextile
Color
Black
Dimensions
60 in L x 60 in W x 18 in H
Removes
Oil, Sediment
Standards
NPDES, 40 CFR 122.26 (1999)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9356
Zoro #
G3744325
UPC #
808416093568
Country of Origin
Guatemala

Dimensions

Dimensions
60 in L x 60 in W x 18 in H
Height
18 in
Width
60 in
Length
60 in
Opening Size
10 in dia
Depth
18 in

Details

Item
Drain Filter
Material
Non-Woven, Polypropylene Geotextile
Color
Black
Removes
Oil, Sediment
Standards
NPDES, 40 CFR 122.26 (1999)
Oil Capacity
1.55 gal
Flow Capacity
900 gpm
For Use With
Water System With Ultra Drain Guard Catch Basin Inserts
Includes
Overflow Port
Filtration Capacity
Oil Capacity: 1.55 gal; Sediment Capacity: 40 lb
Substances Filtered
Oil, Sediment
Retaining Rods Required
Not Required
Micron Rating
80/180
Filter Material
Geotextile Fabric
Max. Flow Rate
90 gpm
Installation Method
Under Grate
Recycled Content (%)
No Recycled Content
Sediment Capacity (Weight)
40 lb
For Drain Type
Catch Basin Drains
Weight
2 lb.
Capacity
Up to 1.55 gallons of Oil
Sediment Capacity (Volume)
18 kg
Frame Style
Frameless
Reusable
No

Description

Drain Filter, Removes Oil, Sediment, Flow Capacity 900 gpm, Length 60 in, Width 60 in, Height 18 in, Opening Size 10 in dia, For Use With Water System With Ultra Drain Guard Catch Basin Inserts, Oil Capacity 1.55 gal, Material Non-Woven, Polypropylene Geotextile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.