DrainFilter, GeotextileFabric, Black, Metal
- Mfr # 8921
- Zoro # G105574045
product price:Â
$
46.99
/ea
Key Features
Height
14 in
Capacity
Up to 0.5 gal of Oil
Diameter
25 in
Installation Method
Set-In Place
Oil Capacity
0.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8921
- Zoro #
- G105574045
- UPC #
- 808416101676
- Country of Origin
- Guatemala
Dimensions
- Height
- 14 in
- Diameter
- 25 in
- Depth
- 14 in
Details
- Item
- Drain Filter
- Capacity
- Up to 0.5 gal of Oil
- Installation Method
- Set-In Place
- Oil Capacity
- 0.5 gal
- For Drain Type
- Storm Drain
- Wire Color
- Black
- Frame Style
- Adjustable
- Reusable
- No
- Max. Flow Rate
- 90 gpm
- Filter Material
- Geotextile Fabric
- Substances Filtered
- Dirt, Hydrocarbons, Oil, Sand, Sediment
- UV Resistant
- Yes
- Includes
- Frame
- Sediment Capacity (Volume)
- 18 kg
- Sediment Capacity (Weight)
- 40 lb
- Retaining Rods Required
- Not Required
- Replaceable Filter
- No
- Frame Material
- Metal
- Color
- Black
Description
Drain Filter, Length Not Applicable, Width Not Applicable, Height 14 in, Oil Capacity 0.5 gal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.