Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Sock, 3.5 gal Cap., 16" dia., 60"L.

  • Mfr # 9707-OS

  • Zoro # G314547878


product price: $60.95
/ea

Key Features

Length
60 in
Material
Ultra-Filter-Tex Fabric
Diameter
16 in
Height
16 in
Micron Rating
100 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9707-OS
Zoro #
G314547878
UPC #
808416097078
Country of Origin
Guatemala

Dimensions

Length
60 in
Diameter
16 in
Height
16 in
Maximum Discharge Hose Size
15 in
Size
16 in x 60 in

Details

Material
Ultra-Filter-Tex Fabric
Item
Pipe Filter Sock
Micron Rating
100 micron
Oil Capacity
3.5 gal
Supports NPDES Compliance
Yes
Substances Filtered
Oil, Sediment
Standards
NPDES, 40 CFR 122.26

Description

Pipe Filter Sock, Diameter 16 in, Height 16 in, Length 60 in, Material Ultra-Filter-Tex Fabric, Maximum Discharge Hose Size 15 in, Maximum Flow Rate Not Applicable, Micron Rating 100 micron, Oil Capacity 3.5 gal, Sediment Capacity (Volume) Not Applicable, Sediment Capacity (Weight) Not Applicable, Size 16 in x 60 in, Standards NPDES, 40 CFR 122.26, Substances Filtered Oil, Sediment, Supports NPDES Compliance Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.