Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Medium 1 ft. System, ABS
Mfr # 1831
Zoro # G6104454
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Material ABS
- Load Capacity 13,500 lb/Axle
- Number of Channels 1
- Color Black/Yellow
Product Information
- Brand Ultratech
- MFR # 1831
- Zoro # G6104454
- UPC # 808416018318
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 14 1/8 in |
Width | 9 3/4 in |
Channel Width | 3 in |
Cable Protection System Components Length | 14 1/8 in |
Height | 1 3/8 in |
Details
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/4 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black/Yellow, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/4 in, Height 1 3/8 in, Length 14 1/8 in, Width 9 3/4 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, Triac, 8A (861SSRA408-DC-1)
- ANDERSON POWER PRODUCTS HSG/SPG SBX-350 GRAY (2-7249G1)
- BASO Y99An-1H Thermocouple Junction (Y99AN-1H)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- Ultratech Cable Protectors