Uncle Mikes

Duty Belt, S


product price: $50.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Width 2 in
  • Color Black
  • Material 100% Nylon Webbing
  • Features Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts. Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort. Web Edges are Finished with Smooth Nylon to Prevent Snagging and Digging
See all product information

Product Information

Dimensions

Size S
Width 2 in

Details

Item Duty Belt
Color Black
Material 100% Nylon Webbing
Features Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts. Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort. Web Edges are Finished with Smooth Nylon to Prevent Snagging and Digging
Item - Duty Belts and Harnesses Duty Belt
Material - Duty Belts and Harnesses 100% Nylon Webbing

Description

Duty Belt, Size S, Width 2 in, Material Nylon, Color Black, Features Tough, Double Layer 2 in Nylon That's Edge Padded for Comfort. Interior Polymer Stiffener to Add Support While Reducing Bulk. Sturdy Nylon Webbing. Hook and Loop Lining Mates with Ultra and Loop Back Inner Duty Belts. Rigid Enough to Carry Gear, Flexible Enough for Daylong Comfort. Web Edges are Finished with Smooth Nylon to Prevent Snagging and Digging, Material 100 Percent Nylon Webbing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.