1-1/4'' MPT Part Circle Brass Impact Sprinkler, 1'' Drive Nozzle, 1/8'' Close-in Nozzle

  • Mfr # SI125P

  • Zoro # G115713076


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

Head Material
Brass
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI125P
Zoro #
G115713076
UPC #
732185002066
Country of Origin
Taiwan, Province of China

Dimensions

MPT Size
1-1/4 in
Length
8 in
Width
2 in

Details

Head Material
Brass

Description

Solid Brass, Ultra-Reliable Work Horses For Trouble-Free, High- Performance Year After Year


  • Made of superior RED BRASS to provide long durability
  • Bearing assembled hood for longer wear life
  • Low pressure loss and high flow with perfect patterns

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.