3/4 in ID x 10 ft L Water Hose, PVC Tube, Green

  • Mfr # H75-S20

  • Zoro # G415713011


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Hose Length
10 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester Fabric Cover
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75-S20
Zoro #
G415713011
UPC #
732185004282
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
PVC
Hose Reinforcement Material
Polyester Fabric Cover
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Burst Pressure
1200 psi

Description

Finally, the right hose for the job! No more extra hose to carry around when you dont need it. Ideal for quick green and tee syringe, also equipment wash down.


  • 1200 psi burst pressure and durable brass connections
  • TPE construction is durable but lighter weight than comparable heavy duty hoses
  • Extremely flexible for minimal kinking
  • Super smooth exterior finish gluides across all turf

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.