Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in ID x 100 ft L TPE Tube, Brass Fitting

  • Mfr # H75-100PRO-P

  • Zoro # G216460206


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
500 psi
Hose Tube Material
TPE
Fitting Material
Brass
Hose Length
100 ft
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75-100PRO-P
Zoro #
G216460206
UPC #
732185009041
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Fitting Size
3/4 in GHT

Details

Burst Pressure
500 psi
Hose Tube Material
TPE
Fitting Material
Brass
Maximum Pressure
125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.