3/4 in ID x 50 ft L ProLine Gold Water Hose, PVC Tube, Gold

  • Mfr # H75-050PRO-G

  • Zoro # G215712955


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Color
Gold
Kink Resistant
Yes
Burst Pressure
500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H75-050PRO-G
Zoro #
G215712955
UPC #
732185004411
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
PVC
Hose Color
Gold
Item
ProLine Gold Water Hose
Kink Resistant
Yes
Burst Pressure
500 psi
Max. Working Pressure @ 70 F
125 psi

Description

SMOOTH FINISH AND LIGHTWEIGHT WITH HIGH BURST PRESSURE RATINGMade of Pliovic material with extra burst pressure performance. Suitable for awide range of multi-purpose commercial applications.


  • 500 psi burst pressure and durable brass fittings
  • TPE construction is durable but lighter weight than comparable commercial hose
  • Extremely flexible for minimal kinking

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.