Hose end pressure gauge, 3/4'' Female x 3/4'' Male hose connections, 160 PSI gauge

  • Mfr # A-HPG-075

  • Zoro # G215718445


product price:  $93.49
/ea

Key Features

Process Connection Size
3/4" Female x 3/4" Male hose connection
Gauge Case Material
Brass
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-HPG-075
Zoro #
G215718445
UPC #
732185009249
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
3/4" Female x 3/4" Male hose connection
Width
6 in
Length
6 in

Details

Gauge Case Material
Brass

Description

The only tool that measures both dynamic and static water pressure inline


  • Maximize water savings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.