Pitot Tube attached to 30'' Flex Hose with 160PSI pressure gauge

  • Mfr # A-PHG-160K

  • Zoro # G315718444


product price:  $65.45
/ea

Key Features

Gauge Case Material
Brass
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PHG-160K
Zoro #
G315718444
UPC #
732185002899
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
4 in

Details

Gauge Case Material
Brass

Description

Pressure guage with pitot tube connected from checkin pressure coming out of a sprinkler


  • Maximize water savings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.