Unger
NIFTY NABBER PKUP TL 36""
Mfr # 92134
Zoro # G301701566
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 in
- Material Aluminum
- Color Green
- Features Magnetic
- Width 3.9 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Bottle Brush - Turquoise (H2O-TQ)
- PROTEAM Reducer Cuff 1-1/4" to 1-1/2" (100112)
- LIBMAN COMMERCIAL 18 Microfiber Finger Dust Mop Refill, 6PK (196)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2XTD5)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- UNGER Tool Adapter, Red, Nylon, 1-1/2inHx5-3/8inL (NCANR)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- UNGER Trash Grabber, Steel, 18" L (NN400)
- UNGER 51 Grabber, Black (UNGNN140)
- UNGER Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5 (UNGNT080CT)
- ACCESS TOOLS Access Tools:Long Reach Grabber (AT-RCBM)
- Unger Trash Grabbers & Pickers