Shop UNGER
See all product information
Original Strip Washer, 14"
Mfr # UNG WC350
Zoro # G5883188
product price:Â $35.25
/eaKey Features
Application
Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Press On
Width
14"
Handle Material
Nylon
Handle Design
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNG WC350
Zoro #
G5883188
UPC #
761475631303
Country of Origin
Germany
Dimensions
Width
14"
Details
Item
Original Strip Washer
Application
Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Press On
Handle Material
Nylon
Handle Design
Straight
Color
Green
Description
Item Original Strip Washer,14 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.