Shop UNGER
See all product information
ProDuster Disposable Sleeves, 7x18", PK50
Mfr # UNG DS50Y
Zoro # G7203948
product price:Â $53.35
/pk 50, $1.07/eaKey Features
Length
18"
Material
Polyester
For Use With
Unger® LWDUR, LWDU0
Bristle Material
Polyester
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNG DS50Y
Zoro #
G7203948
UPC #
761475605168
Country of Origin
China
Dimensions
Length
18"
Width
7"
Details
Item
Dusters
Material
Polyester
For Use With
Unger® LWDUR, LWDU0
Bristle Material
Polyester
Color
White
Bristle Color
White
Net Weight
0.6 lb
Description
ProDuster Disposable Sleeves,7x18 In.,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.