Uni-Ball

Impact 207 Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Gel Pen
  • Color Black
  • Tip Size 1 mm
  • Marking Tool Product Group 207 Impact
  • Pen Grip Contoured Rubber
See all product information

Product Information

  • Brand Uni-Ball
  • MFR # 65870
  • Zoro # G7521065
  • UPC #
    30246658703
  • Country of Origin Japan
  • Category Pens

Dimensions

Tip Size 1 mm
Pen Point Size Type Bold
Pen Point Size 1 mm

Details

Pen Type Gel Pen
Color Black
Marking Tool Product Group 207 Impact
Pen Grip Contoured Rubber
Pen Tip Conical
Item Pens
Weight 0.03 lbs
Pen Style Retractable
Special Ink Properties Water-Based Gel
Pen Barrel Color(s) Black
Pen Ink Color(s) Black
Pen Sub-Brand & Product Family 207™ Impact™
Pen Tip Type Conical
Pen Grip Type Contoured Rubber

Description

uni-ball® 207 Impact Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.