
Jetstream Form-Fitting Comfort Grip Hybrid Gel Pen, Stick, Medium 1 mm, Black Ink, 12PK
Mfr # 33921
Zoro # G623333476
product price:Â $42.15
/pk 12, $3.51/eaKey Features
Barrel Color
Black/Silver
Ink Type
Permanent
Grip
Form-Fitting Comfort Grip
Features
Pocket Clip
Pen Type
Hybrid Gel Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33921
Zoro #
G623333476
UPC #
30246339213
Country of Origin
Japan
Dimensions
Point Size
1 mm
Details
Barrel Color
Black/Silver
Ink Type
Permanent
Grip
Form-Fitting Comfort Grip
Features
Pocket Clip
Pen Type
Hybrid Gel Pen
Pen Style
Stick
Ink Color
Black
Marking Tool Color Family
Black
Cap Color
Black/Silver
Tip Style
Conical
Description
Write with greater speed and efficiency with Jetstream hybrid pens. Combining the silky-smooth performance and vivid vibrancy of a gel with the fast-drying efficiency of a ballpoint, Jetstream Form-Fitting Comfort Grip Hybrid Pens offer the best of both worlds to deliver an incredibly fast, clean writing experience. uni Super Ink technology ensures their ink settles deep to form an ever-lasting bond with paper that both enhances the ink's intensity while providing three-way protection against water, fading and fraud. An embossed, form-fitting grip offers enhanced comfort and control, and a modern design with stainless-steel accents offers a stylish yet timeless appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.