
TM Roller Rollerball Pen, 0.5 mm Micro Pen Point, Black Ink, Liquid, Black Barrel, 36, 6PK
Mfr # 1921065
Zoro # G423364311
product price:Â $42.89
/pk 6, $7.15/eaKey Features
Clip Material
Metal, Stainless Steel
Barrel Color
Black
Pen Type
Rollerball
Point Size
0.5 mm
Ink Type
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1921065
Zoro #
G423364311
UPC #
30246006566
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Item
Pen
Clip Material
Metal, Stainless Steel
Barrel Color
Black
Pen Type
Rollerball
Ink Type
Liquid
Ink Color
Black
Features
Super Ink, Water Resistant, Acid-free Ink, Pocket Clip, Quick-drying Ink, Cap, Smudge Proof, Fraud Resistant, Smooth, Fade Resistant
Description
uniballTM Roller Rollerball Pen - 0.5 mm Micro Pen Point - Black Ink - Liquid - Black Barrel - 36 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.