
PEN, ONYX, 0.7MM, BE
Mfr # 60145
Zoro # G923363883
product price:Â $9.75
/eaKey Features
Overall Length
5.7 in
Ink Color
Blue
Features
Fade Resistant Ink, Eco-friendly, Pocket Clip, Super Ink, Water Resistant Ink, Fraud Resistant, Quick-drying Ink
Tip Material
Metal
Pen Type
Rollerball
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60145
Zoro #
G923363883
UPC #
30246601457
Country of Origin
Japan
Dimensions
Overall Length
5.7 in
Point Size
0.7 mm
Details
Item
Pen
Ink Color
Blue
Features
Fade Resistant Ink, Eco-friendly, Pocket Clip, Super Ink, Water Resistant Ink, Fraud Resistant, Quick-drying Ink
Tip Material
Metal
Pen Type
Rollerball
Description
Smudge-free, precise strokes with acid-free, archival-quality, quick-drying ink, Sturdy, conical metal tip, Innovative ink protects from water, fading & fraud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.