
Rollerball Pen, Stick, Micro 0.5 mm, Black Ink, Black Barrel
Mfr # 60151
Zoro # G223334330
product price:Â $2.45
/eaKey Features
Ink Color
Black
Pen Type
Rollerball Pen
Point Size
0.5 mm
Tip Style
Conical
Features
Pocket Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60151
Zoro #
G223334330
UPC #
70530601510
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Ink Color
Black
Pen Type
Rollerball Pen
Tip Style
Conical
Features
Pocket Clip
Grip
Smooth
Cap Color
Black
Pen Style
Stick
Barrel Color
Black
Marking Tool Color Family
Black
Description
Stock your office, home or classroom with Roller Rollerball Stick Pens from uni-ball featuring strong, long lasting tips. These rollerball pens deliver the silky-smooth glide of a fountain pen without smudging for effortless writing. Roller pens produce neat and precise lines for intricate writing, making it easy to create super fine details in your drawings and diagrams. Capped roller pens are useful for a variety of tasks from note taking to signing checks and legal documents to uniquely embellishing fun and creative writing projects. Innovative uni Super Ink technology forms a strong bond with the paper, protecting from water, fading and fraud. Made from recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.