PEN, GEL, SIGNO, RT, .7MM, BK, 12PK

  • Mfr # 65940

  • Zoro # G823364669


product price:  $22.89
/pk 12, $1.91/ea

Key Features

Ink Type
Gel-based
Point Size
0.7 mm
Ink Color
Black
Pen Type
Gel
Features
Acid-free Ink, Water Resistant, Super Ink, Fade Resistant, Refillable, Retractable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65940
Zoro #
G823364669
UPC #
70530659405
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Type
Gel-based
Item
Pen
Ink Color
Black
Pen Type
Gel
Features
Acid-free Ink, Water Resistant, Super Ink, Fade Resistant, Refillable, Retractable

Description

Smooth-flowing, pigment-based ink that glides effortlessly for distinct, neat writing, Medium point (0.7mm) to produce clean, crisp lines for any writing or creative need, Water-resistant, fade-resistant ink to create long-lasting, high-quality archive documents, Uni Super Ink entraps ink in the paper, creating a strong bond that resists document fraud, Comfortable grip to ensure writing ease and maintain good control; convenient clip to keep within reach, Combines smooth writing and bold lines with a soft, rubber grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.