Uni-Ball

Signo 207 Retract Gel Pen, Micro 0.5mm, Blk Ink, Smoke/Blk Barrel, PK12


product price: $17.95
/pk 12, $1.50/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Gel Pen
  • Color Black
  • Tip Size 0.5 mm
  • Marking Tool Product Group Signo 207
  • Pen Grip Textured
See all product information

Product Information

  • Brand Uni-Ball
  • MFR # 61255
  • Zoro # G7523637
  • UPC #
    70530612554
  • Country of Origin Japan
  • Category Pens

Dimensions

Tip Size 0.5 mm
Pen Point Size Type Micro
Pen Point Size 0.5 mm

Details

Pen Type Gel Pen
Color Black
Marking Tool Product Group Signo 207
Pen Grip Textured
Item Pens
Weight 0.314 lbs
Pen Tip Conical
Pen Style Retractable
Pen Ink Color(s) Black
Pen Grip Type Textured
Special Ink Properties Water-Based Gel
Pen Barrel Color(s) Smoke/Black
Pen Sub-Brand & Product Family Signo 207™
Pen Tip Type Conical

Description

uni-ball® Signo 207 Retractable Gel Pen, Micro 0.5mm, Black Ink, Smoke/Black Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.